Motion
16010/C3

SKF
16010/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02296173
MFR #16010/C3
Your Price$136.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
16010/C3

Radial/Deep Groove Ball Bearing - Straight Bore, 50 mm ID, 80 mm OD, 10 mm Width, Open, Without Snap Ring
MI ITEM #02296173
MFR #16010/C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$136.82/each(List $147.56)

Overview

Mfr description
16010 C3
  • Deep groove ball bearing

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Cage Type
    Sheet metal
  • Precision Rating
    ABEC 3
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Bearing Material
    Bearing steel
  • Cage Material
    Bearing steel
  • Inner Ring Width
    10 mm
  • Element Material
    Bearing steel
  • Fillet Radius
    0.6 mm
  • Max Rpm
    11000 rpm
  • Series
    160
  • Radial Dynamic Load Capacity
    3780 lbf
  • Radial Static Load Capacity
    2560 lbf
  • Manufacturer Catalog Number
    16010/C3
  • UPC_NO
    7316571007953
  • Weight
    0.43 lbs
  • Features & Benefits
    • Deep groove ball bearing
  • Description
    16010 C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 16010/C3 Radial/Deep Groove Ball Bearing features 50 mm bore diameter, straight bore, open closure, 80 mm outside diameter, and 10 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text