Motion
2208 EKTN9/C3

SKF
2208 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
MI ITEM #02296175
MFR #2208 EKTN9/C3
Price$188.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
2208 EKTN9/C3

Self-Aligning Ball Bearing - Tapered 1:12, 40 mm ID, 80 mm OD, 23 mm Width, Open, C3
MI ITEM #02296175
MFR #2208 EKTN9/C3

Mfr description
2208 EKTN9 C3
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$188.94/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1.1 mm
  • Inner Ring Width
    0.9055 in / 23 mm
  • Outer Diameter Type
    Cylindrical
  • Outside Diameter  
    80 mm
  • Overall Width  
    23 mm
  • Precision Rating
    Not Rated
  • Weight
    1.08 lbs

Details

  • ABEC
    ABEC 1
  • Accuracy/Standards
    Normal / P0
  • Bearing Material
    Bearing steel
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Tapered 1:12
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Coating
    None
  • Description
    2208 EKTN9 C3
  • Element Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Internal Clearance
    C3
  • Locating
    None
  • Long Description
    2208 EKTN9/C3 offers 40 mm tapered 1:12 bore, straight open design, 80 mm OD, and 23 mm width for general machinery.
  • Lubrication
    None
  • Manufacturer Catalog Number
    2208 EKTN9/C3
  • Max Rpm
    11000 rpm
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    7170 lbf
  • Radial Static Load Capacity
    2250 lbf
  • Relubricatable
    None
  • Rolling Element
    Ball
  • Row Type Fill Slot
    2
  • Seal Type
    Open
  • Series
    2200
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577053442

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)