Motion
32221 J2

SKF
32221 J2

Tapered Roller Bearing Full Assembly - 105 mm Bore, 190 mm OD, 50 mm Cone Width, 43 mm Cup Width, Class 3 Precision Rating
MI ITEM #02296183
MFR #32221 J2
Price$735.38/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32221 J2

Tapered Roller Bearing Full Assembly - 105 mm Bore, 190 mm OD, 50 mm Cone Width, 43 mm Cup Width, Class 3 Precision Rating
MI ITEM #02296183
MFR #32221 J2

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$735.38/each

Specifications

Dimensions

  • Bore Diameter  
    105 mm
  • Outside Diameter
    190 mm
  • Overall Width
    53 mm
  • Weight
    13.64 lbs

Details

  • Abma Precision Rating
    Class 3
  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    322
  • UPC_NO
    7316577327697

Overview

Mfr description
32221 REPLACES 32221 J2

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text