Motion
32234 J2

SKF
32234 J2

Tapered Roller Bearing Full Assembly - 170 mm Bore, 310 mm OD, 86 mm Cone Width, 71 mm Cup Width
Mi Item #02296184
MFR #32234 J2
Price$9,013.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
32234 J2

Tapered Roller Bearing Full Assembly - 170 mm Bore, 310 mm OD, 86 mm Cone Width, 71 mm Cup Width
Mi Item #02296184
MFR #32234 J2

Mfr description
32234 REPLACES 32234 J2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$9,013.48/each

Specifications

Dimensions

  • Bore Diameter  
    170 mm
  • Fillet Radius
    5 mm
  • Outside Diameter
    310 mm
  • Overall Width
    91 mm
  • Weight
    63.88 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Chrome Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Manufacturer Product Page
  • Manufacturer Upc Number
    7316577662781
  • Operating Temperature Range
    300 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • UPC_NO
    7316577476012
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)