Motion
33012/Q

SKF
33012/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 95 mm OD, 27 mm Cone Width, 21 mm Cup Width
Mi Item #02296185
MFR #33012/Q
Price$175.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33012/Q

Tapered Roller Bearing Full Assembly - 60 mm Bore, 95 mm OD, 27 mm Cone Width, 21 mm Cup Width
Mi Item #02296185
MFR #33012/Q

Mfr description
33012 REPLACES 33012/Q
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$175.51/each

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Outside Diameter
    95 mm
  • Overall Width
    27 mm
  • Weight
    1.61 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    330
  • UPC_NO
    7316570001266
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)