Motion
33108/Q

SKF
33108/Q

Tapered Roller Bearing Full Assembly - 40 mm Bore, 75 mm OD, 26 mm Cone Width, 20.5 mm Cup Width
MI ITEM #02296186
MFR #33108/Q
Price$89.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
33108/Q

Tapered Roller Bearing Full Assembly - 40 mm Bore, 75 mm OD, 26 mm Cone Width, 20.5 mm Cup Width
MI ITEM #02296186
MFR #33108/Q

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$89.64/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter
    75 mm
  • Overall Width
    26 mm
  • Weight
    1.13 lbs

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Cage Material
    Steel
  • Closure Type
    Open
  • Finish Coating
    Uncoated
  • Flange Type
    Non-Flanged Cup
  • Operating Temperature Range
    Maximum of +250 °F
  • Product Type
    Tapered Roller Bearing Full Assemblies
  • Series
    331
  • UPC_NO
    7316577749024

Overview

Mfr description
33108 REPLACES 33108/Q

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text