Motion
61940 MA

SKF
61940 MA

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02296198
MFR #61940 MA
Price$7,363.57/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
61940 MA

Radial/deep Groove Ball Bearing - Straight Bore, 200 mm ID, 280 mm OD, 38 mm Width, Open, Without Snap Ring, CN Internal Clearance
Mi Item #02296198
MFR #61940 MA

Mfr description
61940 MA
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$7,363.57/each

Specifications

Dimensions

  • Bore Diameter  
    200 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    2 mm
  • Inner Ring Width
    38 mm
  • Outside Diameter  
    280 mm
  • Overall Width  
    38 mm
  • Precision Rating
    ABEC 1
  • Weight
    16.69 lbs

Details

  • Ball Retainer Material
    Machined Brass
  • Ball Screw Application
    No
  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Cage Type
    Machined metal
  • Closure Type
    Open
  • Description
    61940 MA
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Bearing has 200 mm bore diameter, open closure, 280 mm outside diameter, and 38 mm overall width, ideal for heavy radial tasks.
  • Manufacturer Catalog Number
    61940 MA
  • Max Rpm
    3800 rpm
  • Maximum Operating RPM
    3800 rpm
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    33272 lbf
  • Radial Static Load Capacity
    37318 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577122094
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)