Motion
62/28-2RS1

SKF
62/28-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296199
MFR #62/28-2RS1
Price$73.71/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
62/28-2RS1

Radial/Deep Groove Ball Bearing - Straight Bore, 28 mm ID, 58 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296199
MFR #62/28-2RS1

Mfr description
62/28 2RS1
  • Deep groove ball bearing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$73.71/each

Specifications

Dimensions

  • Bore Diameter  
    28 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    1 mm
  • Inner Ring Width
    16 mm
  • Outside Diameter  
    58 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.39 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    62/28 2RS1
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    This Radial & Deep Groove Ball Bearing has a 28 mm bore diameter, double sealed closure, 58 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    62/28-2RS1
  • Max Rpm
    16000 rpm
  • Operating Temperature Range
    -40 to +210 °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    3777 lbf
  • Radial Static Load Capacity
    2136 lbf
  • Seal Material
    Nitrile Rubber
  • Series
    62
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316577098375
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)