Motion
AH 24030

SKF
AH 24030

Withdrawal Sleeve - 101 mm Length, 1:30 Taper
MI ITEM #02296211
MFR #AH 24030
Your Price$1,732.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
AH 24030

Withdrawal Sleeve - 101 mm Length, 1:30 Taper
MI ITEM #02296211
MFR #AH 24030

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$1,732.01/each(List $2,165.01)

Overview

Mfr description
AH 24030

Specifications

  • Compatible Bearing Number
    24030
  • Product Type
    Withdrawal Sleeves
  • Bore Diameter
    140 mm
  • Overall Length
  • Thread Size
  • Taper
    1:30
  • Lock Nut Number
    KM31
  • Lock Washer Number
    MB29
  • Hydraulic Nut Number
    HMV 31 E
  • Series
    AH240
  • UPC_NO
    7316577009784
  • Weight
    2.47 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text