Motion
GE 4 E

SKF
GE 4 E

Radial Spherical Plain Bearing - 4 mm Bore, 12 mm OD, 5 mm Inner Ring Width, Open, Standard Grade
Mi Item #02296216
MFR #GE 4 E
Price$65.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GE 4 E

Radial Spherical Plain Bearing - 4 mm Bore, 12 mm OD, 5 mm Inner Ring Width, Open, Standard Grade
Mi Item #02296216
MFR #GE 4 E

Mfr description
GE 4 E BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$65.33/each

Specifications

Dimensions

  • Ball Diameter
    0.3150 in, 8 mm
  • Bore Diameter  
    4 mm
  • Inner Ring Width  
    5 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    3 mm
  • Outside Diameter  
    12 mm
  • Overall Width
    5 mm
  • Weight
    0.02 lbs

Details

  • Additional Details
    Steel on Steel
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Open
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GE 4 E
  • Manufacturer Upc Number
    7316577002280
  • Operating Temperature Range
    -50 to +200 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    2.04 kN
  • Radial Static Load Capacity
    10.2 kN
  • Series
    GE
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577002280
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)