Motion
GEH 70 ES-2RS

SKF
GEH 70 ES-2RS

Radial Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #02296217
MFR #GEH 70 ES-2RS
Price$1,411.55/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEH 70 ES-2RS

Radial Spherical Plain Bearing - 70 mm Bore, 120 mm OD, 70 mm Inner Ring Width, Sealed
Mi Item #02296217
MFR #GEH 70 ES-2RS

Mfr description
GEH 70 ES 2RS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,411.55/each

Specifications

Dimensions

  • Ball Diameter
    4.1340 in, 105 mm
  • Bore Diameter  
    70 mm
  • Inner Ring Width  
    70 mm
  • Misalignment Angle  
    16 °
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    120 mm
  • Overall Width
    70 mm
  • Weight
    6.67 lbs

Details

  • Additional Details
    2RS Sealed | Annular Groove and Holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Inner Ring Material
    Chrome Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEH 70 ES-2RS
  • Manufacturer Upc Number
    7316577003270
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Chrome Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    400 kN
  • Radial Static Load Capacity
    2000 kN
  • Series
    GEH
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577003270

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)