Motion
GEM 60 ES-2RS

SKF
GEM 60 ES-2RS

Radial Spherical Plain Bearing - 60 mm Bore, 90 mm OD, 54 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #02296218
MFR #GEM 60 ES-2RS
Price$603.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
GEM 60 ES-2RS

Radial Spherical Plain Bearing - 60 mm Bore, 90 mm OD, 54 mm Inner Ring Width, Sealed, Standard Grade
MI ITEM #02296218
MFR #GEM 60 ES-2RS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$603.01/each

Specifications

Dimensions

  • Ball Diameter
    3.1500 in, 80 mm
  • Bore Diameter  
    60 mm
  • Inner Ring Width  
    54 mm
  • Misalignment Angle  
    3 °
  • Outer Ring Width
    36 mm
  • Outside Diameter  
    90 mm
  • Overall Width
    54 mm
  • Weight
    2.38 lbs

Details

  • Additional Details
    Double-lip contact seal | Relubricatable | Annular groove and holes
  • Ball Material
    Bearing steel
  • Bearing Material
    Steel
  • Closure Type
    Sealed
  • Grade
    Standard
  • Inner Ring Material
    Steel
  • Lubrication Type
    Requires Lubrication
  • Manufacturer Catalog Number
    GEM 60 ES-2RS
  • Manufacturer Upc Number
    7316577106520
  • Operating Temperature Range
    -30 to +130 °C °F
  • Outer Ring Material
    Steel
  • Product Type
    Spherical Plain Bearings
  • Race Material
    Bearing steel
  • Radial Dynamic Load Capacity
    245 kN
  • Radial Static Load Capacity
    1220 kN
  • Series
    GEM
  • Type Of Bearing
    Radial
  • UPC_NO
    7316577106520

Overview

Mfr description
GEM 60 ES-2RS BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text