Motion
LS 3552

SKF
LS 3552

Thrust Washer - 52 mm OD, Bearing steel
Mi Item #02296222
MFR #LS 3552
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
LS 3552

Thrust Washer - 52 mm OD, Bearing steel
Mi Item #02296222
MFR #LS 3552

Mfr description
LS 3552
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Diameter  
    52 mm
  • Weight
    0.063 lbs

Details

  • Bearing Material
    Bearing steel
  • Finish Coating
    Uncoated
  • Manufacturer Product Page
  • Material
    Bearing steel
  • Product Type
    Roller Thrust Bearing Washers
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)