Motion
NUTR 50110 X

SKF
NUTR 50110 X

Cylindrical Yoke Roller - Chrome Steel, 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, 32 mm Overall Width, Sealed
Mi Item #02296248
MFR #NUTR 50110 X
Price$927.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
NUTR 50110 X

Cylindrical Yoke Roller - Chrome Steel, 110 mm Roller Diameter, 50 mm Bore, 30 mm Roller Width, 32 mm Overall Width, Sealed
Mi Item #02296248
MFR #NUTR 50110 X

Mfr description
NUTR 50110 X BRG
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$927.26/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Overall Width
    32 mm
  • Roller Diameter  
    110 mm
  • Roller Width  
    30 mm
  • Weight
    3.81 lbs

Details

  • Bearing Element
    Cylindrical Rollers
  • Closure Type
    Sealed
  • Finish Coating
    Uncoated
  • Lubrication Hole Location
    Inner Ring
  • Manufacturer Product Page
  • Max Rpm
    1600 rpm
  • Operating Temperature Range
    Maximum of +280 °F
  • Product Type
    Crowned & Flat Yoke Rollers
  • Radial Dynamic Load Capacity
    98 kN
  • Radial Static Load Capacity
    140 kN
  • Roller Material
    Chrome Steel
  • Roller Shape
    Flat
  • Series
    NUTR
  • Standards Met
    ANSI/ABMA Standard 18.1
  • UPC_NO
    7316577065155
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)