Specifications
Dimensions
- Bore Diameter20.867 in
- Outside Diameter24.818 in
- Overall Width2.7030 in
- Weight108.027 lbs
Details
- Manufacturer Product Page
- Product TypeBearing Lock Nuts
- SeriesN
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)