Motion
F510-A-L
Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
Mi Item #02296262
MFR #F510-A-L
Price$884.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Housing - 3-Bolt Triangle Flange, Cast Iron Material
Mi Item #02296262
MFR #F510-A-L

Mfr description
F510-A-L
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$884.58/each

Specifications

Dimensions

  • Bolt Circle Diameter
    160 mm

Details

  • Housing Material
    Cast Iron
  • Mounting Type
    3-Bolt Triangle Flange
  • Product Type
    Flange-Mount Housings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)