Motion
50BTL16H-1610 SPKT

DODGE
50BTL16H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1610 Bushing, Steel Material
Mi Item #02296269
MFR #50BTL16H-1610 SPKT
Price$69.91/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
50BTL16H-1610 SPKT

Bushing Bore Roller Chain Sprocket - Taper Locking, 50 / 5/8 in, 16 Teeth, 1610 Bushing, Steel Material
Mi Item #02296269
MFR #50BTL16H-1610 SPKT

Mfr description
50BTL16H-1610 SPKT 100534
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$69.91/each

Specifications

Dimensions

  • Bushing Bore Range
    1/2 to 1-11/16 in
  • Bushing Size
    1610
  • Hub Diameter
    2.78 in
  • Length Through Bore
    1.0000 in
  • Outside Diameter
    3.5170 in
  • Overall Width
    1 in
  • Pitch Diameter
    3.2 in
  • Tooth Width
    0.343 in
  • Weight
    0.70 lbs

Details

  • Bushing Type
    Taper Lock Bushing
  • Chain Number & Pitch
    50 / 5/8 in
  • Country of Origin
    CN
  • Manufacturer Catalog Number
    100534
  • Material
    Steel
  • Number Of Hubs
    1
  • Number Of Strands Across
    1
  • Number Of Teeth
    16
  • Pitch Type
    Single
  • Product Type
    Bushed Roller Chain Sprockets
  • UPC_NO
    782475048670
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)