Motion
6022-2Z
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02296304
MFR #6022-2Z
Price$653.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 110 mm ID, 170 mm OD, 28 mm Width, Double Shielded, Without Snap Ring, C0 Internal Clearance
Mi Item #02296304
MFR #6022-2Z

Mfr description
6022-2Z
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$653.16/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    170 mm
  • Overall Width  
    28 mm
  • Precision Rating
    Not Rated
  • Weight
    4.33 lbs

Details

  • Ball Retainer Material
    Steel sheet Metal
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6022-2Z
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 6022-2Z Radial/Deep Groove Ball Bearing features 110 mm bore diameter, straight bore, double shielded closure, 170 mm outside diameter, and 28 mm width.
  • Manufacturer Catalog Number
    6022-2Z
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    4550 rpm
  • Maximum Operating RPM
    4550 rpm
  • Min Operating Temperature
    -20 °C, -4 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -30 to +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    85000 N
  • Radial Static Load Capacity
    71000 N
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    60
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801201728
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)