Motion
6048-M-C3
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #02296306
MFR #6048-M-C3
Your Price$7,346.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 240 mm ID, 360 mm OD, 56 mm Width, Open, Without Snap Ring
MI ITEM #02296306
MFR #6048-M-C3

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$7,346.66/each(List $8,571.72)

Overview

Mfr description
6048-M-C3

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C3
  • Operating Temperature Range
    Maximum of +200 °C
  • Precision Rating
    Not Rated
  • Seal Type
    Open
  • Finish Coating
    Uncoated
  • Cage Material
    Brass
  • Fillet Radius
    2.5 mm
  • Max Rpm
    3100 rpm
  • Standards Met
    DIN 625-1
  • Series
    60
  • Radial Dynamic Load Capacity
    270000 N
  • Radial Static Load Capacity
    315000 N
  • Manufacturer Catalog Number
    6048-M-C3
  • UPC_NO
    4012801537377
  • Weight
    44.22 lbs
  • Description
    6048-M-C3
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6048-M-C3 is a radial/deep groove ball bearing with a 240 mm bore, straight bore, open design, 360 mm outside diameter, and 56 mm width, suitable for industrial machinery.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text