Motion
6213-2Z-C4
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #02296320
MFR #6213-2Z-C4
Your Price$214.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 65 mm ID, 120 mm OD, 23 mm Width, Double Shielded, Without Snap Ring, C4 Internal Clearance
MI ITEM #02296320
MFR #6213-2Z-C4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$214.10/each(List $246.21)

Overview

Mfr description
6213-2Z-C4

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Shielded
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C4
  • Operating Temperature Range
    -30 to +120 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Fillet Radius
    1.5 mm
  • Max Rpm
    6600 rpm
  • Standards Met
    DIN 625-1
  • Series
    62
  • Radial Dynamic Load Capacity
    63000 N
  • Radial Static Load Capacity
    41500 N
  • Manufacturer Catalog Number
    6213-2Z-C4
  • UPC_NO
    4026677103949
  • Weight
    2.18 lbs
  • Description
    6213-2Z-C4
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    This Radial & Deep Groove Ball Bearing features 65 mm bore diameter, double shielded closure, 120 mm outside diameter, and 23 mm overall width, ideal for precise radial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text