Motion
6306-2Z-L038-C4

FAG (SCHAEFFLER)
6306-2Z-L038-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #02296328
MFR #6306-2Z-L038-C4
Price$94.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
6306-2Z-L038-C4

Radial/Deep Groove Ball Bearing - Straight Bore, 30 mm ID, 72 mm OD, 19 mm Width, Double Shielded, Without Snap Ring
Mi Item #02296328
MFR #6306-2Z-L038-C4

Mfr description
6306-2Z-L038-C4
  • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies
  • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and and in open and sealed variants
  • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$94.28/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    72 mm
  • Overall Width  
    19 mm
  • Precision Rating
    ABEC 1 (ISO Class Normal)
  • Weight
    0.77 lbs

Details

  • Bearing Material
    Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Shielded
  • Description
    6306-2Z-L038-C4
  • Features & Benefits
    • Deep groove ball bearings are versatile, self-retaining bearings with solid outer rings, inner rings and ball and cage assemblies • These products are of simple design, durable in operation and easy to maintain; they are available in single and double row designs and and in open and sealed variants • Due to the production technology used, open bearings can still have turned recesses on the outer ring for seals or shields
  • Finish Coating
    Uncoated
  • Internal Clearance
    C4
  • Long Description
    The 6306-2Z-L038-C4 is a 30 mm bore radial/deep groove ball bearing with 72 mm OD, 19 mm width, straight design, double shielded type.
  • Manufacturer Catalog Number
    6306-2Z-L038-C4
  • Manufacturer Upc Number
    4012802650952
  • Max Rpm
    6300 rpm
  • Operating Temperature Range
    -30 to 110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    16200 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6300
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802650952
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)