Motion
61956-M
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #02296333
MFR #61956-M
Price$14,647.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 280 mm ID, 380 mm OD, 46 mm Width, Open, Without Snap Ring
MI ITEM #02296333
MFR #61956-M

Mfr description
61956-M
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$14,647.43/each

Specifications

Dimensions

  • Bore Diameter  
    280 mm
  • Fillet Radius
    2.1 mm
  • Outside Diameter  
    380 mm
  • Overall Width  
    46 mm
  • Precision Rating
    Not Rated

Details

  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    61956-M
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial & Deep Groove Ball Bearing offers 280 mm bore diameter, open closure, 380 mm outside diameter, and 46 mm overall width, designed for heavy radial use.
  • Manufacturer Catalog Number
    61956-M
  • Operating Temperature Range
    Maximum of +200 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    236 kN
  • Radial Static Load Capacity
    310 kN
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    619
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801541169

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)