Motion
QJ206-MPA
FourPoint Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
Mi Item #02296364
MFR #QJ206-MPA
Price$282.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 30 mm Bore, 62 mm OD, 16 mm Width, Open
Mi Item #02296364
MFR #QJ206-MPA

Mfr description
QJ206-XL-MPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$282.28/each

Specifications

Dimensions

  • Bore Diameter
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.53 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ206-XL-MPA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    21100 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    37500 N
  • Radial Static Load Capacity
    27500 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801012133
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)