Motion
QJ218-N2-MPA

FAG (SCHAEFFLER)
QJ218-N2-MPA

FourPoint Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #02296409
MFR #QJ218-N2-MPA
Price$1,569.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
QJ218-N2-MPA

FourPoint Contact Bearing - 90 mm Bore, 160 mm OD, 30 mm Width, Open
Mi Item #02296409
MFR #QJ218-N2-MPA

Mfr description
QJ218-XL-N2-MPA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,569.50/each

Specifications

Dimensions

  • Bore Diameter
    90 mm
  • Fillet Radius
    2 mm
  • Outside Diameter  
    160 mm
  • Overall Width  
    30 mm
  • Precision Rating
    Not Rated
  • Weight
    5.96 lbs

Details

  • Bearing Type
    Four-Point Contact Bearings
  • Bore Type
    Straight
  • Cage Material
    Brass
  • Closure Type
    Open
  • Description
    QJ218-XL-N2-MPA
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Max Rpm
    7400 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Four-Point Contact Bearings
  • Radial Dynamic Load Capacity
    168000 N
  • Radial Static Load Capacity
    185000 N
  • Resistance Features
    Chemical Resistant
  • Series
    QJ2
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN628-4
  • UPC_NO
    4012801013680
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)