Motion
QJ309-TVP
FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
MI ITEM #02296413
MFR #QJ309-TVP
List Price$572.14/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FourPoint Contact Bearing - 45 mm Bore, 100 mm OD, 25 mm Width, Open
MI ITEM #02296413
MFR #QJ309-TVP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$572.14/each for your price

Overview

Mfr description
QJ309-XL-TVP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
    45 mm
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Operating Temperature Range
    Maximum of +120 °C
  • Radial Dynamic Load Capacity
    107000 N
  • Internal Clearance
    C0
  • Radial Static Load Capacity
    83000 N
  • Bearing Type
    Four-Point Contact Bearings
  • Precision Rating
    Not Rated
  • Cage Material
    Polyamide
  • Max Rpm
    8300 rpm
  • Finish Coating
    Uncoated
  • Resistance Features
    Chemical Resistant
  • Fillet Radius
    1.5 mm
  • Series
    QJ3
  • Standards Met
    DIN628-4
  • Description
    QJ309-XL-TVP
  • UPC_NO
    4012801262507
  • Weight
    2.08 lbs
  • Product Type
    Four-Point Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text