Motion
11206-TVH
Self-aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 48 mm Width, Open, C0
MI ITEM #02296441
MFR #11206-TVH
Price$261.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-aligning Ball Bearing - Straight, 30 mm ID, 62 mm OD, 48 mm Width, Open, C0
MI ITEM #02296441
MFR #11206-TVH

Mfr description
11206-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$261.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    48 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    48 mm
  • Precision Rating
    Not Rated
  • Weight
    0.77 lbs

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11206-TVH
  • Finish Coating
    Uncoated
  • Flush Ground
    No
  • Internal Clearance
    C0
  • Long Description
    11206-TVH with 30 mm bore, straight open bearing, 62 mm OD, and 48 mm width for heavy-duty.
  • Manufacturer Catalog Number
    11206-TVH
  • Max Operating Temperature
    120 °C, 248 °F
  • Max Rpm
    8500 rpm
  • Maximum Operating RPM
    13100 rpm
  • Min Operating Temperature
    -30 °C, -22 °F
  • Number Of Rows
    2
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    15900 N
  • Radial Static Load Capacity
    4600 N
  • Relubricatable
    No
  • Row Type Fill Slot
    No
  • Seal Type
    Open
  • Series
    112
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183444

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)