Motion
11208-TVH
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 56 mm Width, Open, C0
MI ITEM #02296442
MFR #11208-TVH
Price$373.10/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 40 mm ID, 80 mm OD, 56 mm Width, Open, C0
MI ITEM #02296442
MFR #11208-TVH

Mfr description
11208-TVH SELF-ALIGNING BALL BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$373.10/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Inner Ring Width
    56 mm
  • Outside Diameter  
    80 mm
  • Overall Width  
    56 mm
  • Precision Rating
    Not Rated
  • Weight
    1.58 lbs

Details

  • Bearing Type
    Self-Aligning Ball Bearings
  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11208-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    11208-TVH Self-Aligning Ball Bearing with 40 mm straight bore, open closure, 80 mm OD, 56 mm width; designed for high-load operations.
  • Manufacturer Catalog Number
    11208-TVH
  • Max Rpm
    6700 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    19400 N
  • Radial Static Load Capacity
    6500 N
  • Seal Type
    Open
  • Series
    112
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183468

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)