Motion
11212-TVH
Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width, Open, C0
MI ITEM #02296443
MFR #11212-TVH
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Self-Aligning Ball Bearing - Straight, 60 mm ID, 110 mm OD, 62 mm Width, Open, C0
MI ITEM #02296443
MFR #11212-TVH

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Fillet Radius
    1.5 mm
  • Inner Ring Width
    62 mm
  • Outside Diameter  
    110 mm
  • Overall Width  
    62 mm
  • Precision Rating
    Not Rated
  • Weight
    3.3 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Polyamide
  • Closure Type
    Open
  • Description
    11212-TVH
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    11212-TVH offers 60 mm bore, straight open design, 110 mm OD, and 62 mm width for rugged industrial use.
  • Manufacturer Catalog Number
    11212-TVH
  • Max Rpm
    4500 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Self-Aligning Ball Bearings
  • Radial Dynamic Load Capacity
    30500 N
  • Radial Static Load Capacity
    11400 N
  • Seal Type
    Open
  • Series
    112
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 630
  • UPC_NO
    4012801183505

Overview

Mfr description
11212-TVH

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text