Motion
16028
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #02296444
MFR #16028
Price$1,163.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 140 mm ID, 210 mm OD, 22 mm Width, Open, Without Snap Ring
MI ITEM #02296444
MFR #16028

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$1,163.39/each

Specifications

Dimensions

  • Bore Diameter  
    140 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    210 mm
  • Overall Width  
    22 mm
  • Precision Rating
    Not Rated
  • Weight
    5.41 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Description
    16028
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 16028 Radial/Deep Groove Ball Bearing features 140 mm bore diameter, straight bore, open closure, 210 mm outside diameter, and 22 mm width.
  • Manufacturer Catalog Number
    16028
  • Max Rpm
    4400 rpm
  • Operating Temperature Range
    Maximum of +120 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    86000 N
  • Radial Static Load Capacity
    87000 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Type
    Open
  • Series
    160
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012801077736

Overview

Mfr description
16028

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text