Motion
52207
Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 34 mm Width, Separable
MI ITEM #02296459
MFR #52207
Price$310.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 30 mm Bore, 62 mm OD, 34 mm Width, Separable
MI ITEM #02296459
MFR #52207

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$310.86/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    62 mm
  • Outside Diameter Design
    Straight
  • Overall Width  
    34 mm
  • Precision Rating
    Not Rated
  • Weight
    0.92 lbs

Details

  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Dynamic Load Capacity
    7981.115 lbf
  • Max Rpm
    4000 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Flat
  • Radial Dynamic Load Capacity
    7900 lbf
  • Separable Or Banded
    Separable
  • Series
    52200
  • Standards Met
    DIN 711, ISO 104
  • Static Load Capacity
    15062.95 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801162630

Overview

Mfr description
52207

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text