Motion
52306
Ball Thrust Bearing - Double-Direction, 25 mm Bore, 60 mm OD, 38 mm Width, Separable
MI ITEM #02296462
MFR #52306
Your Price$434.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 25 mm Bore, 60 mm OD, 38 mm Width, Separable
MI ITEM #02296462
MFR #52306

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$434.51/each(List $457.66)

Overview

Mfr description
52306

Specifications

  • Thrust Bearing Type
    Double-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Straight
  • Separable Or Banded
    Separable
  • Race Type
    Flat
  • Precision Rating
    Not Rated
  • Static Load Capacity
    14,613.309 lbf
  • Dynamic Load Capacity
    7981.115 lbf
  • Radial Dynamic Load Capacity
    8500 lbf
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    3800 rpm
  • Bearing Material
    Steel
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    52300
  • Standards Met
    DIN 711, ISO 104
  • UPC_NO
    4012801162685
  • Weight
    1.08 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text