Motion
53203
Radial/Deep Groove Ball Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 13.30 mm Width, Separable
MI ITEM #02296466
MFR #53203
Price$172.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 17 mm Bore, 35 mm OD, 13.30 mm Width, Separable
MI ITEM #02296466
MFR #53203

Mfr description
53203
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$172.43/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    35 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    13.30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.12 lbs

Details

  • Cage Material
    Steel
  • Description
    Axial deep groove ball bearing 532, single direction, with spherical housing washer, steel sheet metal cage
  • Dynamic Load Capacity
    3866.906 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    9700 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    17300 N
  • Separable Or Banded
    Separable
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    6182.554 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801162883

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)