Motion
53208
Radial/Deep Groove Ball Bearing - Single-Direction, 40 mm Bore, 68 mm OD, 20.30 mm Width, Separable
Mi Item #02296468
MFR #53208
Price$321.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 40 mm Bore, 68 mm OD, 20.30 mm Width, Separable
Mi Item #02296468
MFR #53208

Mfr description
53208
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$321.76/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    68 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    20.30 mm
  • Precision Rating
    Not Rated
  • Weight
    0.59 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    9892.086 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    5500 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    46500 N
  • Separable Or Banded
    Separable
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    21807.554 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801016742
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)