Motion
53217
Radial/Deep Groove Ball Bearing - Single-Direction, 85 mm Bore, 125 mm OD, 33.10 mm Width, Separable
MI ITEM #02296469
MFR #53217
Price$947.93/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 85 mm Bore, 125 mm OD, 33.10 mm Width, Separable
MI ITEM #02296469
MFR #53217

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$947.93/each

Specifications

Dimensions

  • Bore Diameter  
    85 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    125 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    33.10 mm
  • Precision Rating
    Not Rated
  • Weight
    2.82 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    22032.374 lbf
  • Max Rpm
    3250 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    98000 N
  • Separable Or Banded
    Separable
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    56205.036 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801199339

Overview

Mfr description
53217

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text