Motion
53222
Radial/Deep Groove Ball Bearing - Single-Direction, 110 mm Bore, 160 mm OD, 40.20 mm Width, Separable
MI ITEM #02296470
MFR #53222
Price$1,801.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 110 mm Bore, 160 mm OD, 40.20 mm Width, Separable
MI ITEM #02296470
MFR #53222

Mfr description
53222
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,801.29/each

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    1 mm
  • Outside Diameter  
    160 mm
  • Outside Diameter Design
    Sphered
  • Overall Width  
    40.20 mm
  • Precision Rating
    Not Rated
  • Weight
    5.5 lbs

Details

  • Cage Material
    Steel
  • Dynamic Load Capacity
    28327.338 lbf
  • Max Operating Temperature
    302 °F
  • Max Rpm
    2650 rpm
  • Operating Temperature Range
    -30 to +150 °C
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Groove
  • Radial Dynamic Load Capacity
    134000 N
  • Separable Or Banded
    Separable
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • Static Load Capacity
    82059.353 lbf
  • Thrust Bearing Type
    Single-Direction
  • UPC_NO
    4012801199353

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)