Motion
54206
Ball Thrust Bearing - Double-Direction, 20 mm Bore, 70 mm OD, 52 mm Width, Separable
MI ITEM #02296474
MFR #54206
Price$650.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Thrust Bearing - Double-Direction, 20 mm Bore, 70 mm OD, 52 mm Width, Separable
MI ITEM #02296474
MFR #54206

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$650.70/each

Specifications

Dimensions

  • Bore Diameter  
    20 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    70 mm
  • Overall Width  
    52 mm
  • Weight
    0.571 lbs

Details

  • Bearing Material
    52100 Steel
  • Cage Material
    Steel Sheet Metal
  • Closure Type
    Open
  • Dynamic Load Capacity
    5373.201 lbf
  • Manufacturer Upc Number
    4012801323604
  • Max Rpm
    7300 rpm
  • Operating Temperature Range
    -22 to 302 °F
  • Product Type
    Ball Thrust Bearings
  • Race Type
    Grooved
  • Radial Dynamic Load Capacity
    70000 N
  • Separable Or Banded
    Separable
  • Series
    542
  • Static Load Capacity
    10341.727 lbf
  • Thrust Bearing Type
    Double-Direction
  • UPC_NO
    4012801323604

Overview

Mfr description
54206

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text