Motion
62203-A-2RSR

FAG (SCHAEFFLER)
62203-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02296478
MFR #62203-A-2RSR
Price$69.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
62203-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 40 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02296478
MFR #62203-A-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$69.76/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Fillet Radius
    0.6 mm
  • Outside Diameter  
    40 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.19 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    62203-A-2RSR BALL BRG
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    This Radial/Deep Groove Ball Bearing features 17 mm bore diameter, double sealed closure, 40 mm outside diameter, and 16 mm overall width.
  • Manufacturer Catalog Number
    62203-A-2RSR
  • Max Rpm
    12000 rpm
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10100 N
  • Radial Static Load Capacity
    4750 N
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    622
  • Snap Ring Included
    Without Snap Ring
  • Standards Met
    DIN 625-1
  • UPC_NO
    4012802330311

Overview

Mfr description
62203-A-2RSR BALL BRG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text