Motion
63001-A-2RSR

FAG (SCHAEFFLER)
63001-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296481
MFR #63001-A-2RSR
Price$87.52/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
63001-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 12 mm ID, 28 mm OD, 12 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296481
MFR #63001-A-2RSR

Mfr description
63001-A-2RSR RADIAL DEEP GROOVE BALL
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$87.52/each

Specifications

Dimensions

  • Bore Diameter  
    12 mm
  • Outside Diameter  
    28 mm
  • Overall Width  
    12 mm
  • Weight
    0.06 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    63001-A-2RSR RADIAL DEEP GROOVE BALL
  • Long Description
    Radial/Deep Groove Ball Bearing with 12 mm bore, double sealed, 28 mm outside diameter, and 12 mm width for precise radial use.
  • Manufacturer Catalog Number
    63001-A-2RSR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802331356
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)