Motion
63002-A-2RSR

FAG (SCHAEFFLER)
63002-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02296482
MFR #63002-A-2RSR
Your Price$89.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
63002-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 15 mm ID, 32 mm OD, 13 mm Width, Double Sealed, Without Snap Ring
MI ITEM #02296482
MFR #63002-A-2RSR

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$89.16/each(List $89.34)

Overview

Mfr description
63002-A-2RSR

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Double Sealed
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Operating Temperature Range
    -30 to +110 °C
  • Precision Rating
    Not Rated
  • Finish Coating
    Uncoated
  • Cage Material
    Steel
  • Series
    630
  • Manufacturer Catalog Number
    63002-A-2RSR
  • UPC_NO
    4012802331516
  • Weight
    0.09 lbs
  • Description
    63002-A-2RSR
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 63002-A-2RSR Radial/Deep Groove Ball Bearing features 15 mm bore diameter, straight bore, double sealed closure, 32 mm outside diameter, and 13 mm width.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text