Motion
63003.A.2RSR

FAG (SCHAEFFLER)
63003.A.2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296483
MFR #63003.A.2RSR
Price$90.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
63003.A.2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 17 mm ID, 35 mm OD, 14 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296483
MFR #63003.A.2RSR

Mfr description
63003-A-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$90.22/each

Specifications

Dimensions

  • Bore Diameter  
    17 mm
  • Outside Diameter  
    35 mm
  • Overall Width  
    14 mm
  • Precision Rating
    Not Rated
  • Weight
    0.11 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63003-A-2RSR
  • Finish Coating
    Uncoated
  • Long Description
    The 63003.A.2RSR Radial/Deep Groove Ball Bearing features 17 mm bore diameter, straight bore, double sealed closure, 35 mm outside diameter, and 14 mm width.
  • Manufacturer Catalog Number
    63003.A.2RSR
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802331547
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)