Motion
63005-A-2RSR

FAG (SCHAEFFLER)
63005-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296484
MFR #63005-A-2RSR
Price$107.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
63005-A-2RSR

Radial/Deep Groove Ball Bearing - Straight Bore, 25 mm ID, 47 mm OD, 16 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296484
MFR #63005-A-2RSR

Mfr description
63005-A-2RSR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$107.44/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Outside Diameter  
    47 mm
  • Overall Width  
    16 mm
  • Precision Rating
    Not Rated
  • Weight
    0.22 lbs

Details

  • Bore Type
    Straight
  • Cage Material
    Steel
  • Closure Type
    Double Sealed
  • Description
    63005-A-2RSR
  • Finish Coating
    Uncoated
  • Internal Clearance
    C0
  • Long Description
    The 63005-A-2RSR Radial/Deep Groove Ball Bearing features 25 mm bore diameter, straight bore, double sealed closure, 47 mm outside diameter, and 16 mm width.
  • Manufacturer Catalog Number
    63005-A-2RSR
  • Operating Temperature Range
    -30 to +110 °C
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    630
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012802331639
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)