Motion
63009-2RSR
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296488
MFR #63009-2RSR
Price$297.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 45 mm ID, 75 mm OD, 23 mm Width, Double Sealed, Without Snap Ring
Mi Item #02296488
MFR #63009-2RSR

Mfr description
63009-2RSR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$297.24/each

Specifications

Dimensions

  • Bore Diameter  
    45 mm
  • Outside Diameter  
    75 mm
  • Overall Width  
    23 mm
  • Weight
    0.72 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Description
    63009-2RSR
  • Long Description
    The 63009-2RSR is a 45 mm bore radial/deep groove ball bearing with 75 mm OD, 23 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    63009-2RSR
  • Manufacturer Upc Number
    4012801325929
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4012801325929
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)