Motion
234422-M-SP

FAG (SCHAEFFLER)
234422-M-SP

Angular Contact Bearing - 110 mm Bore, 170 mm OD, 72 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02296489
MFR #234422-M-SP
List Price$7,182.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FAG (SCHAEFFLER)
234422-M-SP

Angular Contact Bearing - 110 mm Bore, 170 mm OD, 72 mm Width, Open, 60 ° Contact Angle, C0
MI ITEM #02296489
MFR #234422-M-SP

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$7,182.92/each for your price

Overview

Mfr description
234422-M-SP

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Double-Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    60 °
  • Internal Clearance
    C0
  • Radial Dynamic Load Capacity
    98000 N
  • Radial Static Load Capacity
    325000 N
  • Operating Temperature Range
    -30 to +150 °C
  • Cage Material
    Brass
  • Max Rpm
    4500 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    Not Rated
  • Fillet Radius
    2 mm
  • Series
    2344
  • UPC_NO
    4012801193566
  • Description
    234422-M-SP
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text