Motion
53214
Radial/Deep Groove Ball Bearing - Single-Direction, 70 mm Bore, 105 mm OD, 28.80 mm Width, Separable
MI ITEM #02296498
MFR #53214
List Price$619.84/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Single-Direction, 70 mm Bore, 105 mm OD, 28.80 mm Width, Separable
MI ITEM #02296498
MFR #53214

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$619.84/each for your price

Overview

Mfr description
53214

Specifications

  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Outside Diameter Design
    Sphered
  • Separable Or Banded
    Separable
  • Race Type
    Groove
  • Precision Rating
    Not Rated
  • Static Load Capacity
    35746.403 lbf
  • Dynamic Load Capacity
    14838.129 lbf
  • Radial Dynamic Load Capacity
    65500 N
  • Operating Temperature Range
    -30 to +150 °C
  • Max Rpm
    4000 rpm
  • Cage Material
    Steel
  • Fillet Radius
    1 mm
  • Series
    532
  • Standards Met
    DIN 711/ISO 104
  • UPC_NO
    4012801199308
  • Max Operating Temperature
    302 °F
  • Weight
    1.76 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text