Motion
W-15
Bearing Lock Washer - 2.973 ID, 4.109 OD, 3.563 Face Dia., Steel Material
Mi Item #02296553
MFR #W-15
Price$13.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 2.973 ID, 4.109 OD, 3.563 Face Dia., Steel Material
Mi Item #02296553
MFR #W-15

Mfr description
W-15
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$13.33/each

Specifications

Dimensions

  • Bore Diameter  
    2.9730 in
  • Face Diameter  
    3.563
  • Tang Thickness
    0.062

Details

  • Compatible Lock Nut Number
    AN15
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4054372926501
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)