Motion
W-17
Bearing Lock Washer - 3.395 ID, 4-5/8 OD, 4.031 Face Dia., Steel Material
Mi Item #02296554
MFR #W-17
Price$8.54/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Washer - 3.395 ID, 4-5/8 OD, 4.031 Face Dia., Steel Material
Mi Item #02296554
MFR #W-17

Mfr description
W-17 WASHER
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$8.54/each

Specifications

Dimensions

  • Bore Diameter  
    3.3950 in
  • Face Diameter  
    4.031
  • Tang Thickness
    0.062

Details

  • Compatible Lock Nut Number
    AN17
  • Material
    Steel
  • Product Type
    Bearing Lock Washers
  • Series
    W
  • UPC_NO
    4064327110626
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)