Motion
AN30
Bearing Lock Nuts - 5.888-12 Thread Size, 7.6880 in OD, 7.0630 in Face Dia., 0.9790 in Width, Steel
Mi Item #02296560
MFR #AN30
Price$138.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Bearing Lock Nuts - 5.888-12 Thread Size, 7.6880 in OD, 7.0630 in Face Dia., 0.9790 in Width, Steel
Mi Item #02296560
MFR #AN30

Mfr description
AN30 LOCKNUT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$138.01/each

Specifications

Dimensions

  • Axial Load
    157500 lbs
  • Face Diameter  
    7.0630 in
  • Height
    1.31
  • Length
    8.35
  • Outside Diameter  
    7.6880 in
  • Overall Width
    0.9790 in
  • Thread Size  
    5.888-12
  • Weight
    5.12 lbs, 5.31
  • Width
    8.07

Details

  • Bearing Type
    Bearing Lock Nuts
  • Lock Washer Locking Device Part Num
    W-30
  • Manufacturer Upc Number
    4026677286277
  • Material
    Steel
  • Product Type
    Bearing Lock Nuts
  • Series
    AN
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)