Specifications
Dimensions
- Bore Diameter5.9830 in
- Tang Thickness0.146
Details
- Compatible Lock Nut NumberAN30
- MaterialSteel
- Product TypeBearing Lock Washers
- SeriesW
- UPC_NO4054372965302
Help us improve this product
Compare Up to 3 ItemsCompare Items (0/3)