Motion
P52
Locking Plate - 3.7500 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #02296564
MFR #P52
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 3.7500 in Length, 1.1560 in Width, 0.1250 in Thickness
MI ITEM #02296564
MFR #P52

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Overall Length
    3.7500 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.1560 in
  • Weight
    0.11 lbs

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    4026677180353
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates

Overview

Mfr description
P-52

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text