Motion
P-92
Locking Plate - 6.4220 in Length, 1.6560 in Width, 0.1250 in Thickness
Mi Item #02296565
MFR #P-92
Price$439.48/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Locking Plate - 6.4220 in Length, 1.6560 in Width, 0.1250 in Thickness
Mi Item #02296565
MFR #P-92

Mfr description
P-92
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$439.48/each

Specifications

Dimensions

  • Overall Length
    6.4220 in
  • Overall Thickness
    0.1250 in
  • Overall Width
    1.6560 in
  • Weight
    0.3 lbs

Details

  • Includes
    (2) Cap Screws, (1) Lock Wire
  • Manufacturer Upc Number
    4026677327451
  • Part Type
    Locking Plate
  • Product Type
    Bearing Locking Plates
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)